Zoro Homepage

Coaxial Cable, RG-8/U, 13 AWG, Black

  • Mfr # C1154.41.01

  • Zoro # G5741224


product price: $1,682.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Coaxial Cable Type
RG-8/U
Conductor Gauge
13 AWG
Jacket Material
PVC
Maximum Impedance
52 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1154.41.01
Zoro #
G5741224
UPC #
079407740345
Country of Origin
China

Dimensions

Cable Length
1,000 ft
Length
1,000 ft
Nominal Outside Dia.
0.405 in
Conductor Size
13 AWG
Length (Straight Wireway)
1,000 ft
Outside Diameter
0.4 in

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-8/U
Conductor Gauge
13 AWG
Jacket Material
PVC
Maximum Impedance
52 ohm
Shielding Material
95% Bare Copper Braid
Fire Rating
Not Rated
Insulation Material
PE
Jacket Color
Black
NEC Article and Type
Not Rated
Plenum Rated
No
Color
Black
Capacitance
29.5 pf/ft
Shielding
95% Bare Copper Braid
Shielding Type
95% Bare Copper Braid
Impedance
52 Ohms
Maximum Capacitance
29.5 pF/ft
Shielded
Shielded
Maximum Frequency
1,000 MHz
Standards
ASTM B3, ETL Listed, UL Listed

Description

Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-8/U, Conductor Gauge 13 AWG, Jacket Material PVC, Maximum Impedance 52 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Not Rated, Insulation Material PE, Jacket Color Black, Maximum Capacitance 29.5 pF/ft, Outside Diameter 0.4 in, Standards ASTM B3, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.