Zoro Homepage

Comm Cable, Plenum, 14/2, 500 Ft.

  • Mfr # E3522S.18.03

  • Zoro # G3260844


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Conductor Gauge
14 AWG
Fire Rating
Plenum
Jacket Color
Red
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3522S.18.03
Zoro #
G3260844
UPC #
079407835751
Country of Origin
United States

Dimensions

Cable Length
500 ft
Outside Diameter
0.2 in
Nominal Outside Dia.
0.21 in
Conductor Size
14 AWG
Conductor Size - Data Cable
14 AWG
Length
500 ft.
Spool Length
500 ft

Details

Item
Fire Alarm Cable
Conductor Gauge
14 AWG
Fire Rating
Plenum
Jacket Color
Red
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Solid
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Application
Alarm Systems, Audio Systems
Item - Data Cable
Fire Alarm Cable
Total Number of Conductors - Data Cable
2 (0 Pair)
Temp. Range
-4 Degrees to 167 Degrees F
Cable Sub-Category
Multi-Conductor
Application - Communication Cable
Alarm Systems, Audio Systems
Fire Rating - Data Cable
Plenum
Solid / Stranded
Solid
Insulation Material
PVC
Plenum / Riser Rated
Plenum Rated
Shielded
Unshielded
Shielded / Unshielded
Unshielded
Jacket Material - Wire and Cable
PVC
Package Type - Data Cable
Reel in a Box
NEC Article
760-61(a)
Package Type
Spool
Maximum Operating Temperature
167 Degrees F
Product Type
Fire Alarm Cable
Minimum Operating Temperature
32 Degrees F
Number of Pairs
0

Description

Fire Alarm Cable, Cable Length 500 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, Number of Pairs 0, Product Type Fire Alarm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.