Zoro Homepage

Comm Cable, Plenum, 16/4, 1000 Ft.

  • Mfr # E3044S.41.86

  • Zoro # G1136387


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Plenum
Jacket Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3044S.41.86
Zoro #
G1136387
UPC #
079407832217
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size
16 AWG
Nominal Outside Dia.
0.205 in
Spool Length
1,000 ft
Length
1000 ft.
Conductor Size - Data Cable
16 AWG

Details

Item
Power Limited and Communication Cable
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Plenum
Jacket Color
Natural
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Standards
ASTM B3, B8, B286, cULus
Fire Rating - Data Cable
Plenum
Cable Sub-Category
Multi-Conductor
NEC Article
725 Type CL3R, 800 Type CMR
Total Number of Conductors - Data Cable
4 (0 Pair)
Shielded / Unshielded
Unshielded
Package Type - Data Cable
Reel in a Box
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Solid / Stranded
Stranded
Temp. Range
-4 Degrees to 167 Degrees F
Shielded
Unshielded
Insulation Material
PVC
Application
Alarm Systems, Audio Systems, Control Systems
Item - Data Cable
Communication Cable
Plenum / Riser Rated
Plenum Rated
Jacket Material - Wire and Cable
PVC
Package Type
Reel in a Box
Product Type
Unrated Communication Cable
Minimum Operating Temperature
32 Degrees F
Number of Pairs
0
Maximum Operating Temperature
167 Degrees F
Power Limited
Power Limited

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.