Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3502S.18.03
Zoro #
G1135845
UPC #
094701502505
Country of Origin
United States
Dimensions
Length
500 ft.
Conductor Size - Data Cable
18 AWG
Spool Length
500 ft
Nominal Outside Dia.
0.155 in
Conductor Size
18 AWG
Details
Item
Multi-Conductor
Number of Conductors
2
Shielded
No
Solid/Stranded
Solid
Jacket Color
Red
Jacket Material
PVC
Standards
California State Fire Marshall, UL 910
Application
Wiring of Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms, Fire Protective Circuits, Suggested Voltage Rating 300 volts
Jacket Material - Wire and Cable
PVC
NEC Article
760-61(a)
Shielding Material
None
Insulation Material
PVC
Temp. Range
-4 Degrees to 167 Degrees F
Cable Sub-Category
Fire Alarm/Life Safety/Security
Shielded / Unshielded
Unshielded
Plenum / Riser Rated
Plenum Rated
Description
Multi-Conductor, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded No, Shielding Material None, Number of Conductors 2, Application Wiring of Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms, Fire Protective Circuits, Suggested Voltage Rating 300 volts, Standards California State Fire Marshall, UL 910
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.