Zoro Homepage

Comm Cable, Plenum, 22/4, 1000 Ft.

  • Mfr # E3004S.30.86

  • Zoro # G1957426


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Plenum
Jacket Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3004S.30.86
Zoro #
G1957426
UPC #
079407831609
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.1 in
Spool Length
1,000 ft
Nominal Outside Dia.
0.139 in
Conductor Size - Data Cable
22 AWG
Conductor Size
22 AWG
Length
1000 ft.

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Plenum
Jacket Color
Natural
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Standards
ASTM B3, B8, B286, cULus
Application
Alarm Systems, Audio Systems, Control Systems
Jacket Material - Wire and Cable
PVC
Plenum / Riser Rated
Plenum Rated
Insulation Material
PVC
Shielded / Unshielded
Unshielded
Temp. Range
-4 Degrees to 167 Degrees F
Solid / Stranded
Stranded
Shielded
Unshielded
NEC Article
725 Tipo CL3R, 800 Tipo CMR
Item - Data Cable
Communication Cable
Package Type - Data Cable
Pulling Pack
Fire Rating - Data Cable
Plenum
Cable Sub-Category
Multi-Conductor
Total Number of Conductors - Data Cable
4 (0 Pair)
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Package Type
Pulling Pack
Product Type
Unrated Communication Cable
Maximum Operating Temperature
167 Degrees F
Power Limited
Power Limited
Minimum Operating Temperature
32 Degrees F
Number of Pairs
0

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.1 in, Package Type Pulling Pack, Application Alarm Systems, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.