Zoro Homepage

Comm Cable, Riser, 14/2, 1000 Ft.

  • Mfr # E1522S.41.03

  • Zoro # G0435041


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Conductor Gauge
14 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1522S.41.03
Zoro #
G0435041
UPC #
079407835140
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Spool Length
1,000 ft
Conductor Size
14 AWG
Nominal Outside Dia.
0.21 in
Conductor Size - Data Cable
14 AWG
Length
1000 ft.

Details

Item
Fire Alarm Cable
Conductor Gauge
14 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Solid
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
RoHS Compliant, UL Listed
Cable Sub-Category
Multi-Paired
Shielded
Unshielded
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Riser
NEC Article
760 Type FPLR
Shielded / Unshielded
Unshielded
Temp. Range
-4 Degrees to 176 Degrees F
Solid / Stranded
Solid
Item - Data Cable
Fire Alarm Cable
Package Type - Data Cable
Reel in a Box
Insulation Material
S-R PVC
Total Number of Conductors - Data Cable
2 (0 Pair)
Plenum / Riser Rated
Riser Rated
Application
Alarm Systems, Audio Systems
Application - Communication Cable
Alarm Systems, Audio Systems
Package Type
Reel in a Box
Maximum Operating Temperature
167 Degrees F
Product Type
Fire Alarm Cable
Number of Pairs
0
Minimum Operating Temperature
-4 Degrees F

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 14 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.