Zoro Homepage

Comm Cable, Riser, 16/4, 1000 Ft.

  • Mfr # E1044S.30.10

  • Zoro # G2326414


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Riser
Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1044S.30.10
Zoro #
G2326414
UPC #
079407830480
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Spool Length
1,000 ft
Conductor Size - Data Cable
16 AWG
Length
1000 ft.
Conductor Size
16 AWG
Nominal Outside Dia.
0.21 in

Details

Item
Power Limited and Communication Cable
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Riser
Jacket Color
Green
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
NEC Article 725 CL3R, NEC Article 800 CMR, RoHS Compliant
Package Type - Data Cable
Pulling Pack
Shielded / Unshielded
Unshielded
Fire Rating - Data Cable
Riser
Item - Data Cable
Communication Cable
Temp. Range
-4 Degrees to 167 Degrees F
Insulation Material
S-R PVC
NEC Article
725 Type CL3R, 800 Type CMR
Solid / Stranded
Stranded
Shielded
Unshielded
Plenum / Riser Rated
Riser Rated
Jacket Material - Wire and Cable
PVC
Total Number of Conductors - Data Cable
4 (0 Pair)
Cable Sub-Category
Multi-Conductor
Application
Audio Systems, Communications, Alarm Systems
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Package Type
Pulling Pack
Maximum Operating Temperature
167 Degrees F
Product Type
Unrated Communication Cable
Power Limited
Power Limited
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material S-R PVC, Jacket Color Green, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.