Zoro Homepage

Comm Cable, Riser, 18/2, 500 Ft.

  • Mfr # E1502S.18.03

  • Zoro # G2815705


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Conductor Gauge
18 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1502S.18.03
Zoro #
G2815705
UPC #
079407715022
Country of Origin
United States

Dimensions

Cable Length
500 ft
Outside Diameter
0.2 in
Conductor Size - Data Cable
18 AWG
Length
500 ft.
Conductor Size
18 AWG
Nominal Outside Dia.
0.15 in
Spool Length
500 ft

Details

Item
Fire Alarm Cable
Conductor Gauge
18 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Solid
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
RoHS Compliant, UL Listed
Insulation Material
S-R PVC
Item - Data Cable
Fire Alarm Cable
Total Number of Conductors - Data Cable
2 (0 Pair)
Solid / Stranded
Solid
Application - Communication Cable
Alarm Systems, Audio Systems
Shielded / Unshielded
Unshielded
Package Type - Data Cable
Spool
Application
Alarm Systems, Audio Systems
NEC Article
760-61(b)
Temp. Range
-4 Degrees to 167 Degrees F
Cable Sub-Category
Multi-Conductor
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Riser
Plenum / Riser Rated
Riser Rated
Shielded
Unshielded
Package Type
Spool
Product Type
Fire Alarm Cable
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0
Maximum Operating Temperature
167 Degrees F

Description

Fire Alarm Cable, Cable Length 500 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.