Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4412.25.10
Zoro #
G3190792
UPC #
079407038374
Country of Origin
United States
Dimensions
Length
500 ft.
Conductor Size
22 AWG
Spool Length
500 ft
Nominal Outside Dia.
0.125 in
Conductor Size - Data Cable
22 AWG
Description
Power Limited and Communication Cable, Insulation Material Semi Rigid Flame Retardant PVC, Jacket Color Gray, Jacket Material Low Temp Flame Retardant RVC, Shielded No, Shielding Material None, Number of Conductors 4, Application Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts, NEC Article and Type 800 CMR, Standards CMR/CMX NEC Article 800 (Indoor/Outdoor)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.