Zoro Homepage

Comm Cable, Shielded, 16/6, 1000 Ft.

  • Mfr # C1606.41.01

  • Zoro # G5811251


product price: $3,001.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
16
Conductor Gauge
16 AWG
Fire Rating
Not Rated
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1606.41.01
Zoro #
G5811251
UPC #
079407713653
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.4 in
Conductor Size - Data Cable
16 AWG
Conductor Size
16 AWG
Nominal Outside Dia.
0.385 in
Length
1000 ft.
Spool Length
1,000 ft

Details

Item
Unrated Communication Cable
Number of Strands
16
Conductor Gauge
16 AWG
Fire Rating
Not Rated
Jacket Color
Black
Jacket Material
Carolprene(R)
Number of Conductors
6
Solid/Stranded
Stranded
Shielding Material
80% Tinned Copper Braid
Maximum Voltage Rating
300 V
NEC Article and Type
Not Rated
Standards
RoHS Compliant
Temp. Range
-4 Degrees to 140 Degrees F
Application
Audio Systems, Broadcast Systems, Control Systems
Application - Communication Cable
Audio Systems, Broadcast Systems, Control Systems
Shielded / Unshielded
Shielded
Shielded
Shielded
Total Number of Conductors - Data Cable
6 (0 Pair)
Fire Rating - Data Cable
Not Rated
Item - Data Cable
Unrated Communication Cable
Suggested Voltage Rating - Data Cable
300 V
Jacket Material - Wire and Cable
Carolprene(R)
Insulation Material
Rubber
Solid / Stranded
Stranded
Cable Sub-Category
Multi-Conductor
Package Type - Data Cable
Reel in a Box
Package Type
Reel in a Box
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0
Maximum Operating Temperature
140 Degrees F
Product Type
Unrated Communication Cable

Description

Unrated Communication Cable, Cable Length 1,000 ft, Fire Rating Not Rated, Number of Strands 16, Conductor Gauge 16 AWG, Insulation Material Rubber, Jacket Color Black, Jacket Material Carolprene(R), Shielded Shielded, Shielding Material 80 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.4 in, Package Type Reel in a Box, Application Audio Systems, Broadcast Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.