Zoro Homepage

Comm Cable, Shielded, 18/3, 500 Ft.

  • Mfr # C2535A.38.10

  • Zoro # G0702082


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2535A.38.10
Zoro #
G0702082
UPC #
079407387601
Country of Origin
United States

Dimensions

Cable Length
500 ft
Outside Diameter
0.2 in
Conductor Size
18 AWG
Nominal Outside Dia.
0.213 in
Length
500 ft.
Spool Length
500 ft
Conductor Size - Data Cable
18 AWG

Details

Item
Communication Cable
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
3
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CE 2006/95/EC, CSA CMH, UL 70,000 BTU Vertical Tray Flame Test, CSA CMH Flame Test, RoHS Compliant, UL Style 2092, UL Style 2093, UL Style 2094, UL Style 2106, UL Style 2107, UL Style 2464
Insulation Material
PE
Package Type - Data Cable
Reel in a Box
Application
Audio Systems, Computer Systems, Control Systems
Shielded
Shielded
Solid / Stranded
Stranded
Cable Sub-Category
Multi-Conductor
NEC Article
800, CM
Item - Data Cable
Communication Cable
Application - Communication Cable
Audio Systems, Broadcast Systems, Computer Systems, Control Systems
Suggested Voltage Rating - Data Cable
300 V
Total Number of Conductors - Data Cable
3 (0 Pair)
Jacket Material - Wire and Cable
PVC
Shielded / Unshielded
Shielded
Fire Rating - Data Cable
Commercial
Temp. Range
-4 Degrees to 167 Degrees F
Package Type
Reel in a Box
Product Type
Communication Cable
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0
Maximum Operating Temperature
167 Degrees F
Maximum Capacitance
41.0 pf/ft

Description

Communication Cable, Cable Length 500 ft, Fire Rating Commercial, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Computer Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.