Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comm Cable, Shielded, 18/4, 1000 Ft.

  • Mfr # C3063.41.86

  • Zoro # G1181092


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3063.41.86
Zoro #
G1181092
UPC #
079407785100
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size
18 AWG
Length
1000 ft.
Conductor Size - Data Cable
18 AWG
Nominal Outside Dia.
0.185 in
Spool Length
1,000 ft

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
Foil
Maximum Voltage Rating
150 V
NEC Article and Type
725 CL3P, 800 CMP
Standards
CE, NFPA 262 and CSA, NEC Article 725, NEC Article 800, RoHS Compliant
Application
Audio Systems, Communications
Cable Sub-Category
Multi-Conductor
Insulation Material
PVC
Plenum / Riser Rated
Plenum Rated
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Jacket Material - Wire and Cable
PVC
Shielded
Shielded
NEC Article
725/800
Total Number of Conductors - Data Cable
4 (0 Pair)
Application - Communication Cable
Audio Systems, Control Systems
Temp. Range
32 Degrees to 167 Degrees F
Item - Data Cable
Communication Cable
Package Type - Data Cable
Reel in a Box
Fire Rating - Data Cable
Plenum
Package Type
Reel in a Box
Minimum Operating Temperature
32 Degrees F
Product Type
Communication Cable
Maximum Operating Temperature
167 Degrees F
Maximum Capacitance
96.0 pf/ft
Power Limited
Power Limited
Number of Pairs
0

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Maximum Voltage Rating 150 V, NEC Article and Type 725 CL3P, 800 CMP, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.