Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1305.41.01
Zoro #
G1388606
UPC #
079407713356
Country of Origin
United States
Dimensions
Cable Length
1,000 ft
Outside Diameter
0.3 in
Spool Length
1,000 ft
Conductor Size - Data Cable
20 AWG
Length
1000 ft.
Conductor Size
20 AWG
Nominal Outside Dia.
0.3 in
Description
Unrated Communication Cable, Cable Length 1,000 ft, Fire Rating Not Rated, Number of Strands 26, Conductor Gauge 20 AWG, Insulation Material Plastic, Jacket Color Black, Jacket Material Rubber, Shielded Shielded, Shielding Material 80 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type Not Rated, Number of Pairs 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.