Zoro Homepage

Comm Cable, Shielded, 22/4, 500 Ft.

  • Mfr # C1352A.18.10

  • Zoro # G3181814


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1352A.18.10
Zoro #
G3181814
UPC #
079407047826
Country of Origin
United States

Dimensions

Cable Length
500 ft
Outside Diameter
0.2 in
Conductor Size - Data Cable
22 AWG
Conductor Size
22 AWG
Nominal Outside Dia.
0.16 in
Length
500 ft.
Spool Length
500 ft

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
Foil
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CSA CMH, NEC Article 800 CM, CSA CMH Flame Test, RoHS Compliant
Cable Sub-Category
Multi-Paired
Solid / Stranded
Stranded
Item - Data Cable
Communication Cable
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
NEC Article
800, CM
Package Type - Data Cable
Spool
Shielded / Unshielded
Shielded
Total Number of Conductors - Data Cable
4 (2 Pair)
Suggested Voltage Rating - Data Cable
300 V
Application
Computer Systems, Control Systems
Application - Communication Cable
Computer Systems, Control Systems, Electronic Circuits
Insulation Material
Plastic
Temp. Range
-4 Degrees to 176 Degrees F
Shielded
Shielded
Package Type
Spool
Maximum Capacitance
30.0 pf/ft
Maximum Operating Temperature
176 Degrees F
Product Type
Communication Cable
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
2

Description

Communication Cable, Cable Length 500 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material Plastic, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Computer Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 2, Product Type Communication Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.