Zoro Homepage

Comm Cable, Shielded, 22/6, 1000 Ft.

  • Mfr # C0763A.41.10

  • Zoro # G2250586


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Riser
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0763A.41.10
Zoro #
G2250586
UPC #
079407390328
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Spool Length
1,000 ft
Length
1000 ft.
Nominal Outside Dia.
0.219 in
Conductor Size
22 AWG
Conductor Size - Data Cable
22 AWG

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
6
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMR
Standards
CE 2006/95/EC, CSA CMG, UL 70,000 BTU Vertical Tray Flame Test, RoHS Compliant
Suggested Voltage Rating - Data Cable
300 V
Shielded / Unshielded
Shielded
Jacket Material - Wire and Cable
PVC
Cable Sub-Category
Multi-Conductor
Solid / Stranded
Stranded
NEC Article
800
Application - Communication Cable
Computer Systems, Control Systems
Total Number of Conductors - Data Cable
6 (0 Pair)
Fire Rating - Data Cable
Riser
Application
Computer Systems, Control Systems, Communications
Shielded
Shielded
Package Type - Data Cable
Reel in a Box
Item - Data Cable
Communication Cable
Temp. Range
-4 Degrees to 176 Degrees F
Insulation Material
S-R PVC
Package Type
Reel in a Box
Product Type
Communication Cable
Number of Pairs
0
Power Limited
Power Limited
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.