Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2104S.18.86
Zoro #
G7543541
UPC #
094703840940
Country of Origin
United States
Dimensions
Conductor Size
22 AWG
Length
500 ft.
Conductor Size - Data Cable
22 AWG
Nominal Outside Dia.
0.147 in
Spool Length
500 ft
Details
Item
Multi-Conductor
Jacket Color
Natural
Jacket Material
Flexguard (R) PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
Foil
NEC Article and Type
725 CL3P; 800 CMP
Standards
NEC Article 725 Type CL3P, NEC Article 800 Type CMP, California State Fire Marshall
Cable Sub-Category
Multi-Conductor
Insulation Material
Flexguard (R) PVC
Plenum / Riser Rated
Plenum Rated
Shielded / Unshielded
Shielded
Jacket Material - Wire and Cable
Flexguard(R) PVC
Fire Rating - Data Cable
Plenum
Application
Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts
NEC Article
725 Type CL3P, 800 Type CMP
Shielded
Yes
Temp. Range
32 Degrees to 167 Degrees F
Description
Multi-Conductor, Insulation Material Flexguard (R) PVC, Jacket Color Natural, Jacket Material Flexguard (R) PVC, Shielded Yes, Shielding Material Foil, Number of Conductors 4, Application Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts, NEC Article and Type 725 CL3P; 800 CMP, Standards NEC Article 725 Type CL3P, NEC Article 800 Type CMP, California State Fire Marshall
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.