Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2532S.18.03
Zoro #
G1478224
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size - Data Cable
14 AWG
Length
500 ft.
Nominal Outside Dia.
0.218 in
Spool Length
500 ft
Conductor Size
14 AWG
Description
Multi-Conductor, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Yes, Shielding Material Foil, Number of Conductors 2, Application Wiring of Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms, Fire Protective Circuits, Suggested Voltage Rating 300 volts, NEC Article and Type 760 FPLR, Standards California State Fire Marshall, UL 1666
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.