Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2522S.18.03
Zoro #
G2709481
UPC #
079407835362
Country of Origin
United States
Dimensions
Cable Length
500 ft
Outside Diameter
0.2 in
Conductor Size - Data Cable
16 AWG
Conductor Size
16 AWG
Length
500 ft.
Nominal Outside Dia.
0.18 in
Spool Length
500 ft
Description
Fire Alarm Cable, Cable Length 500 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 16 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, Number of Pairs 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.