Zoro Homepage

Comm Cable, Shielded, Riser, 18/6, 500 Ft.

  • Mfr # E2036S.38.10

  • Zoro # G2306342


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Riser
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2036S.38.10
Zoro #
G2306342
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
500 ft
Outside Diameter
0.2 in
Nominal Outside Dia.
0.23 in
Conductor Size
18 AWG
Spool Length
500 ft
Conductor Size - Data Cable
18 AWG
Length
500 ft.

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
6
Solid/Stranded
Stranded
Shielding Material
Overall Flexfoil Polyester Supported Aluminum Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
RoHS Compliant, UL Listed
Shielded
Shielded
Solid / Stranded
Stranded
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Total Number of Conductors - Data Cable
6 (0 Pair)
NEC Article
725 Type CL3R, 800 Type CMR
Item - Data Cable
Communication Cable
Cable Sub-Category
Multi-Conductor
Plenum / Riser Rated
Riser Rated
Jacket Material - Wire and Cable
PVC
Application
Audio Systems, Communications, Alarm Systems
Insulation Material
S-R PVC
Shielded / Unshielded
Shielded
Temp. Range
-4 Degrees to 167 Degrees F
Package Type - Data Cable
Reel in a Box
Fire Rating - Data Cable
Riser
Package Type
Reel in a Box
Number of Pairs
0
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable
Maximum Operating Temperature
167 Degrees F
Power Limited
Power Limited

Description

Power Limited and Communication Cable, Cable Length 500 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.