Zoro Homepage

Comm Cable, Unshielded, 20/4, 1000 Ft.

  • Mfr # C6353A.41.10

  • Zoro # G5485803


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6353A.41.10
Zoro #
G5485803
UPC #
079407051090
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Spool Length
1,000 ft
Nominal Outside Dia.
0.235 in
Conductor Size - Data Cable
20 AWG
Length
1000 ft.
Conductor Size
20 AWG

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CE 2006/95/EC, CSA CMG, NEC Article 800 CM, CSA CMG Flame Test, RoHS Compliant, UL Style 2464, UL Style 2576
Item - Data Cable
Communication Cable
Insulation Material
PVC
Shielded / Unshielded
Unshielded
Application
Communications, Audio Systems, Control Systems
Application - Communication Cable
Audio Systems, Computer Systems, Control Systems
Jacket Material - Wire and Cable
PVC
NEC Article
800
Solid / Stranded
Stranded
Fire Rating - Data Cable
Commercial
Total Number of Conductors - Data Cable
4 (0 Pair)
Temp. Range
-4 Degrees to 176 Degrees F
Cable Sub-Category
Multi-Conductor
Package Type - Data Cable
Reel in a Box
Shielded
Unshielded
Package Type
Reel in a Box
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Product Type
Communication Cable
Number of Pairs
0

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 20 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Communications, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.