Zoro Homepage

Comm Cable, Unshielded, 22/2, 1000 Ft.

  • Mfr # C6348A.21.10

  • Zoro # G1823762


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6348A.21.10
Zoro #
G1823762
UPC #
079407062645
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.1 in
Conductor Size - Data Cable
22 AWG
Spool Length
1,000 ft
Nominal Outside Dia.
0.13 in
Length
1000 ft.
Conductor Size
22 AWG

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CSA CMG, NEC Article 800 CM, CSA CMG Flame Test, RoHS Compliant, UL Style 2464
Cable Sub-Category
Multi-Conductor
Shielded
Unshielded
Total Number of Conductors - Data Cable
2 (0 Pair)
Shielded / Unshielded
Unshielded
Solid / Stranded
Stranded
Package Type - Data Cable
Spool
Item - Data Cable
Communication Cable
Temp. Range
-4 Degrees to 176 Degrees F
Application - Communication Cable
Audio Systems, Computer Systems, Control Systems
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Commercial
Application
Communications, Audio Systems, Control Systems
NEC Article
725/800
Insulation Material
S-R PVC
Package Type
Spool
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Product Type
Communication Cable
Number of Pairs
0
Maximum Capacitance
24.5 pf/ft

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Spool, Application Communications, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.