Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4412.84.06
Zoro #
G5518073
UPC #
079407280988
Country of Origin
United States
Dimensions
Length
500 ft.
Conductor Size
22 AWG
Nominal Outside Dia.
0.125 in
Spool Length
500 ft
Conductor Size - Data Cable
22 AWG
Details
Jacket Material
PVC
Number of Conductors
4
Solid / Stranded
Solid
Shielded / Unshielded
Unshielded
Cable Sub-Category
Multi-Conductor
Temp. Range
-20 Degrees to 60 Degrees F
Jacket Material - Wire and Cable
PVC
NEC Article
800 Type CMR/CMX-Indoor/Outdoor, 800 Type CM/CMX-Indoor/Outdoor, 725 Type CL2
Shielding Material
None
Jacket Color
Green
Application
Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts
Shielded
No
Item
Multi-Conductor
Insulation Material
PVC
Description
Multi-Conductor, Insulation Material PVC, Jacket Color Green, Jacket Material PVC, Shielded No, Shielding Material None, Number of Conductors 4, Application Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.