Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communication Cable, 2 C, Black, Rubber, 100 ft.

  • Mfr # C1302

  • Zoro # G7901214


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
26
Conductor Gauge
20 AWG
Fire Rating
Commercial
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1302
Zoro #
G7901214
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.3 in
Conductor Size - Data Cable
20 AWG
Conductor Size
20 AWG
Nominal Outside Dia.
0.27 in
Length
100 ft.
Spool Length
100 ft

Details

Item
Communication Cable
Number of Strands
26
Conductor Gauge
20 AWG
Fire Rating
Commercial
Jacket Color
Black
Jacket Material
Rubber
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
80% Tinned Copper Braid
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
RoHS Compliant
Shielded
Shielded
Suggested Voltage Rating - Data Cable
300 V
Item - Data Cable
Communication Cable
Package Type - Data Cable
Reel in a Box
Total Number of Conductors - Data Cable
2 (0 Pair)
Jacket Material - Wire and Cable
Rubber
Temp. Range
-4 Degrees to 140 Degrees F
Shielded / Unshielded
Shielded
Fire Rating - Data Cable
Commercial
Application - Communication Cable
Audio Systems, Broadcast Systems, Control Systems
Application
Control Systems, Audio Systems, Alarm Systems
Solid / Stranded
Stranded
Cable Sub-Category
Multi-Conductor
Insulation Material
Rubber
Package Type
Reel in a Box
Number of Pairs
0
Product Type
Communication Cable
Resistance Properties
Corrosion Resistant, Impact Resistant
Maximum Operating Temperature
140 Degrees F
Shield Type
Braid Shielded
Screen/Shield
Yes
Temperature Rating
60 Degrees Centigrade
Conductor Count
2 Conductors
Material
Tinned Copper
Plenum
General Purpose
Construction
Overall Shield & Drain
Conductor Type
Stranded Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Voltage Rating
300 Volts AC

Description

Communication Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 26, Conductor Gauge 20 AWG, Insulation Material Rubber, Jacket Color Black, Jacket Material Rubber, Shielded Shielded, Shielding Material 80 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Control Systems, Audio Systems, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.