Zoro Homepage

Communication Cable, 2 C, Gray, PVC, 100 ft.

  • Mfr # C1642A

  • Zoro # G8377826


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
26
Conductor Gauge
20 AWG
Fire Rating
Plenum
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1642A
Zoro #
G8377826
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Conductor Size
20 AWG
Length
100 ft.
Spool Length
100 ft
Nominal Outside Dia.
0.226 in
Conductor Size - Data Cable
20 AWG

Details

Item
Communication Cable
Number of Strands
26
Conductor Gauge
20 AWG
Fire Rating
Plenum
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
Tinned Copper
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
AWM 2092, RoHS Compliant
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Appliance Wiring Material
Shielded / Unshielded
Shielded
Temp. Range
-4 Degrees to 167 Degrees F
Application
Audio Systems, Broadcast Systems, Electronic Circuits, Video Systems
Package Type - Data Cable
Reel in a Box
Shielded
Shielded
Application - Communication Cable
Audio Systems, Broadcast Systems, Electronic Circuits, Video Systems
Item - Data Cable
Communication Cable
Cable Sub-Category
Multi-Conductor
Solid / Stranded
Stranded
Suggested Voltage Rating - Data Cable
300 V
Total Number of Conductors - Data Cable
2 (0 Pair)
NEC Article
NEC Article 800 Type CM/CMH (UL: 75 Degrees C)
Insulation Material
PE
Package Type
Reel in a Box
Product Type
Communication Cable
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
167 Degrees F
Maximum Capacitance
24.0 pf/ft
Number of Pairs
0

Description

Communication Cable, Cable Length 100 ft, Fire Rating Plenum, Number of Strands 26, Conductor Gauge 20 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Tinned Copper, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Broadcast Systems, Electronic Circuits, Video Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.