Zoro Homepage

Communication Cable, 2 C, Gray, PVC, 100 ft.

  • Mfr # C2405A

  • Zoro # G7892832


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Plenum
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2405A
Zoro #
G7892832
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.3 in
Length
100 ft.
Spool Length
100 ft
Conductor Size - Data Cable
16 AWG
Nominal Outside Dia.
0.26 in
Conductor Size
16 AWG

Details

Item
Communication Cable
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Plenum
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CSA CMG, RoHS Compliant, UL Style 2464
Item - Data Cable
Communication Cable
Total Number of Conductors - Data Cable
2 (0 Pair)
Fire Rating - Data Cable
Commercial
Application - Communication Cable
Audio Systems, Control Systems, Electronic Circuits
Shielded
Unshielded
Suggested Voltage Rating - Data Cable
300 V
Temp. Range
-4 Degrees to 176 Degrees F
NEC Article
NEC Article 800 Type CM (UL: 75 Degrees C)
Shielded / Unshielded
Unshielded
Package Type - Data Cable
Reel in a Box
Cable Sub-Category
Multi-Conductor
Solid / Stranded
Stranded
Jacket Material - Wire and Cable
PVC
Application
Audio Systems, Control Systems, Electronic Circuits
Package Type
Reel in a Box
Insulation Material
PVC
Product Type
Communication Cable
Maximum Capacitance
30.5 pf/ft
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
1

Description

Communication Cable, Cable Length 100 ft, Fire Rating Plenum, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Electronic Circuits, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products