Zoro Homepage

Communication Cable, 2 C, Gray, PVC, 100 ft.

  • Mfr # C2536A

  • Zoro # G8291525


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2536A
Zoro #
G8291525
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.3 in
Nominal Outside Dia.
0.307 in
Conductor Size - Data Cable
16 AWG
Length
100 ft.
Spool Length
100 ft
Conductor Size
16 AWG

Details

Item
Communication Cable
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
Aluminum
Maximum Voltage Rating
600 V
NEC Article and Type
800 CM
Standards
NEC Article 800 CM, RoHS Compliant, UL Style 2106
Item - Data Cable
Communication Cable
Package Type - Data Cable
Reel in a Box
Fire Rating - Data Cable
Commercial
Application - Communication Cable
Audio Systems, Control Systems,
Suggested Voltage Rating - Data Cable
300 V
Cable Sub-Category
Multi-Conductor
Jacket Material - Wire and Cable
PVC
Temp. Range
-4 Degrees to 167 Degrees F
Application
Audio Systems, Control Systems
Shielded / Unshielded
Shielded
NEC Article
NEC Article 800 Type CM (UL: 75 Degrees C)
Solid / Stranded
Stranded
Total Number of Conductors - Data Cable
2 (0 Pair)
Shielded
Shielded
Insulation Material
PE
Package Type
Reel in a Box
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable
Maximum Capacitance
20.0 pf/ft
Maximum Operating Temperature
167 Degrees F
Number of Pairs
1

Description

Communication Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Maximum Voltage Rating 600 V, NEC Article and Type 800 CM, Number of Pairs 1, Product Type Communication Cable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.