Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communication Cable, 2 C, Gray, PVC, 1000 ft.

  • Mfr # C2514A.41.10

  • Zoro # G7516074


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
30
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2514A.41.10
Zoro #
G7516074
UPC #
079407048946
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size - Data Cable
22 AWG
Nominal Outside Dia.
0.167 in
Conductor Size
22 AWG
Spool Length
1,000 ft
Length
1000 ft.

Details

Item
Communication Cable
Number of Strands
30
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CE 2006/95/EC, CSA CMH, UL 70,000 BTU Vertical Tray Flame Test, CSA CMH Flame Test, RoHS Compliant, UL Style 2092, UL Style 2093, UL Style 2094, UL Style 2106, UL Style 2107, UL Style 2464
Package Type - Data Cable
Reel in a Box
Total Number of Conductors - Data Cable
2 (0 Pair)
Shielded / Unshielded
Shielded
Application - Communication Cable
Audio Systems, Broadcast Systems, Computer Systems, Control Systems
NEC Article
800
Item - Data Cable
Communication Cable
Shielded
Shielded
Suggested Voltage Rating - Data Cable
300 V
Temp. Range
-4 Degrees to 167 Degrees F
Jacket Material - Wire and Cable
PVC
Cable Sub-Category
Multi-Conductor
Insulation Material
PE
Solid / Stranded
Stranded
Application
Audio Systems, Computer Systems, Control Systems
Fire Rating - Data Cable
Commercial
Package Type
Reel in a Box
Minimum Operating Temperature
-4 Degrees F
Maximum Capacitance
36.0 pf/ft
Product Type
Communication Cable
Maximum Operating Temperature
167 Degrees F
Number of Pairs
0

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 30, Conductor Gauge 22 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Computer Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.