Communication Cable, 20 AWG, 25 ft L
Mfr # C2524A
Zoro # G010043490
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Cable Length
25 ft
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Riser
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2524A
Zoro #
G010043490
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
25 ft
Outside Diameter
0.2 in
Details
Item
Communication Cable
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
Aluminum/Mylar
Maximum Voltage Rating
300 V AC
NEC Article and Type
725 CL2, 800 CM
Standards
cUL, RoHS Compliant, UL Listed
Insulation Material
PE
Shielded
Shielded
Application
Audio Systems, Computer Systems, Control Systems
Package Type
Spool
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable
Number of Pairs
1
Maximum Capacitance
22.5 pf/ft (Capacitance Between Conductors); 40.5 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield)
Description
Communication Cable, Cable Length 25 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 20 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Computer Systems, Control Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 725 CL2, 800 CM, Number of Pairs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.