Zoro Homepage

Communication Cable, 3 C, Gray, PVC, 100 ft.

  • Mfr # C2525A

  • Zoro # G8432681


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Plenum
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2525A
Zoro #
G8432681
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Nominal Outside Dia.
0.213 in
Length
100 ft.
Spool Length
100 ft
Conductor Size - Data Cable
20 AWG
Conductor Size
20 AWG

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Plenum
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
3
Solid/Stranded
Stranded
Shielding Material
Aluminum
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
NEC Article 800 CM, RoHS Compliant, UL Style 2093
Application - Communication Cable
Audio Systems, Control Systems, Electronic Circuits
Total Number of Conductors - Data Cable
3 (0 Pair)
Item - Data Cable
Communication Cable
Jacket Material - Wire and Cable
PVC
Suggested Voltage Rating - Data Cable
300 V
Package Type - Data Cable
Reel in a Box
NEC Article
NEC Article 800 Type CM (UL: 75 Degrees C)
Cable Sub-Category
Multi-Conductor
Shielded
Shielded
Temp. Range
-4 Degrees to 167 Degrees F
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Application
Audio Systems, Control Systems, Electronic Circuits
Fire Rating - Data Cable
Commercial
Package Type
Reel in a Box
Insulation Material
PE
Maximum Capacitance
21.0 pf/ft
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0
Maximum Operating Temperature
167 Degrees F
Product Type
Communication Cable

Description

Communication Cable, Cable Length 100 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 20 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Electronic Circuits, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0, Product Type Communication Cable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.