Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communication Cable, 4 C, Black, Rubber, 100 ft.

  • Mfr # C1604

  • Zoro # G8188607


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
65
Conductor Gauge
16 AWG
Fire Rating
Plenum
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1604
Zoro #
G8188607
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.4 in
Spool Length
100 ft
Nominal Outside Dia.
0.385 in
Conductor Size
16 AWG
Length
100 ft.
Conductor Size - Data Cable
16 AWG

Details

Item
Communication Cable
Number of Strands
65
Conductor Gauge
16 AWG
Fire Rating
Plenum
Jacket Color
Black
Jacket Material
Rubber
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
Tinned Copper
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
RoHS Compliant
Package Type - Data Cable
Reel in a Box
Item - Data Cable
Communication Cable
Fire Rating - Data Cable
Commercial
Cable Sub-Category
Multi-Conductor
Solid / Stranded
Stranded
Suggested Voltage Rating - Data Cable
300 V
Jacket Material - Wire and Cable
Carolprene(R)
Total Number of Conductors - Data Cable
4 (0 Pair)
Shielded / Unshielded
Shielded
Application - Communication Cable
Audio Systems, Broadcast Systems, Control Systems
Shielded
Shielded
Application
Audio Systems, Broadcast Systems, Control Systems
Temp. Range
-4 Degrees to 140 Degrees F
Insulation Material
Rubber
Package Type
Reel in a Box
Product Type
Communication Cable
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Resistance Properties
Corrosion Resistant, Impact Resistant
Number of Pairs
0
Shield Type
Braid Shielded
Temperature Rating
60 Degrees Centigrade
Screen/Shield
Yes
Jacketing Material
Neo-Neoprene, Polychloroprene
Voltage Rating
300 Volts AC
Plenum
General Purpose
Conductor Type
Stranded Conductor
Construction
Overall Shield & Drain
Conductor Count
4 Conductors

Description

Communication Cable, Cable Length 100 ft, Fire Rating Plenum, Number of Strands 65, Conductor Gauge 16 AWG, Insulation Material Rubber, Jacket Color Black, Jacket Material Rubber, Shielded Shielded, Shielding Material Tinned Copper, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.4 in, Package Type Reel in a Box, Application Audio Systems, Broadcast Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.