Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communication Cable, 4 C, Gray, PVC, 100 ft.

  • Mfr # C0650A

  • Zoro # G7838503


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Riser
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0650A
Zoro #
G7838503
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Nominal Outside Dia.
0.229 in
Conductor Size - Data Cable
22 AWG
Length
100 ft.
Conductor Size
22 AWG
Spool Length
100 ft

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil, 65% Tinned Copper Braid
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMR
Standards
CSA CMG, RoHS Compliant, UL Style 2464
Item - Data Cable
Communication Cable
Package Type - Data Cable
Reel in a Box
Application
Computer Systems, Control Systems, Instrumentation Systems
Temp. Range
-4 Degrees to 176 Degrees F
Application - Communication Cable
Computer Systems, Control Systems, Instrumentation Systems
Shielded / Unshielded
Shielded
Solid / Stranded
Stranded
Jacket Material - Wire and Cable
PVC
Total Number of Conductors - Data Cable
4 (2 Pair)
Shielded
Shielded
Suggested Voltage Rating - Data Cable
300 V
Fire Rating - Data Cable
Riser
NEC Article
NEC Article 800 Type CMR (UL: 75 Degrees C)
Insulation Material
S-R PVC
Package Type
Reel in a Box
Number of Pairs
2
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable
Maximum Operating Temperature
176 Degrees F
Maximum Capacitance
33.2 pf/ft

Description

Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, 65 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Instrumentation Systems, Maximum Voltage Rating 300 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.