Zoro Homepage

Communication Cable, 4 C, Gray, PVC, 100 ft.

  • Mfr # C0842A

  • Zoro # G8085445


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
7
Conductor Gauge
24 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0842A
Zoro #
G8085445
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.3 in
Length
100 ft.
Conductor Size - Data Cable
24 AWG
Conductor Size
24 AWG
Nominal Outside Dia.
0.304 in
Spool Length
100 ft

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
24 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
Tinned Copper
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
RoHS Compliant, UL Style 2919
Temp. Range
-4 Degrees to 176 Degrees F
Suggested Voltage Rating - Data Cable
300 V
Total Number of Conductors - Data Cable
4 (2 Pair)
Shielded / Unshielded
Shielded
Shielded
Shielded
Fire Rating - Data Cable
Commercial
NEC Article
NEC Article 800 Type CM/CMH (UL: 75 Degrees C)
Application - Communication Cable
Computer Systems, Control Systems, Instrumentation Systems
Package Type - Data Cable
Reel in a Box
Application
Computer Systems, Control Systems, Communications
Item - Data Cable
Communication Cable
Jacket Material - Wire and Cable
PVC
Solid / Stranded
Stranded
Insulation Material
PE
Package Type
Reel in a Box
Product Type
Communication Cable
Maximum Operating Temperature
176 Degrees F
Maximum Capacitance
11.7 pf/ft
Number of Pairs
2

Description

Communication Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Tinned Copper, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.