Zoro Homepage

Communication Cable, 4 C, Gray, PVC, 100 ft.

  • Mfr # C0910A

  • Zoro # G8166435


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
7
Conductor Gauge
24 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0910A
Zoro #
G8166435
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.3 in
Spool Length
100 ft
Conductor Size
24 AWG
Conductor Size - Data Cable
24 AWG
Length
100 ft.
Nominal Outside Dia.
0.283 in

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
24 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
Aluminum
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
RoHS Compliant, UL Style 2493
Jacket Material - Wire and Cable
PVC
Total Number of Conductors - Data Cable
4 (2 Pair)
Item - Data Cable
Communication Cable
Fire Rating - Data Cable
Commercial
Package Type - Data Cable
Reel in a Box
NEC Article
NEC Article 800 Type CM/CMH (UL: 75 Degrees C, 300V)
Solid / Stranded
Stranded
Temp. Range
-4 Degrees to 167 Degrees F
Application
Control Systems, Communications, Computer Systems
Shielded
Shielded
Application - Communication Cable
Computer Systems, Control Systems, Instrumentation Systems
Shielded / Unshielded
Shielded
Suggested Voltage Rating - Data Cable
300 V
Insulation Material
Plastic
Package Type
Reel in a Box
Maximum Operating Temperature
140 Degrees F
Number of Pairs
2
Maximum Capacitance
14.8 pf/ft
Product Type
Communication Cable

Description

Communication Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material Plastic, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Control Systems, Communications, Computer Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.