Zoro Homepage

Communication Cable, 4 C, Gray, PVC, 100 ft.

  • Mfr # C0972A

  • Zoro # G8092043


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Riser
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0972A
Zoro #
G8092043
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Spool Length
100 ft
Nominal Outside Dia.
0.212 in
Conductor Size - Data Cable
22 AWG
Length
100 ft.
Conductor Size
22 AWG

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil, 65% Tinned Copper Braid
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMR
Standards
CSA CMG, RoHS Compliant, UL Style 2464
Temp. Range
-4 Degrees to 176 Degrees F
Shielded
Shielded
Solid / Stranded
Stranded
Jacket Material - Wire and Cable
PVC
Suggested Voltage Rating - Data Cable
300 V
NEC Article
NEC Article 800 Type CMR (UL: 75 Degrees C)
Fire Rating - Data Cable
Riser
Shielded / Unshielded
Shielded
Application
Computer Systems, Control Systems, Instrumentation Systems
Package Type - Data Cable
Spool
Item - Data Cable
Communication Cable
Total Number of Conductors - Data Cable
4 (0 Pair)
Application - Communication Cable
Computer Systems, Control Systems, Instrumentation Systems
Insulation Material
S-R PVC
Package Type
Spool
Color Code
Gray (Slate)
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Maximum Capacitance
36.0 pf/ft
Number of Pairs
0
Product Type
Communication Cable
NEC Rating
UL LISTED ART 800 RISER
Screen/Shield
Yes
Material
Tinned Copper
Construction
Overall Foil & Braid
Spec Nbr Ul Style
UL STYLE, 2464
Conductor Count
4 Conductors
Voltage Rating
300 Volts AC
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Type
Stranded Conductor
Temperature Rating
80 Degrees Centigrade
Plenum
General Purpose
Shield Type
Braid Over Foil Shield

Description

Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, 65 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Computer Systems, Control Systems, Instrumentation Systems, Maximum Voltage Rating 300 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.