Zoro Homepage

Communication Cable, 4 C, Gray, PVC, 100 ft.

  • Mfr # C1353A

  • Zoro # G8019033


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1353A
Zoro #
G8019033
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Conductor Size
22 AWG
Length
100 ft.
Nominal Outside Dia.
0.208 in
Conductor Size - Data Cable
22 AWG
Spool Length
100 ft

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
Aluminum
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CSA CMH, RoHS Compliant, UL Style 2717, UL Style 2835
Application
Computer Systems, Control Systems
Application - Communication Cable
Computer Systems, Control Systems, Instrumentation Systems
Temp. Range
-4 Degrees to 176 Degrees F
NEC Article
NEC Article 800 Type CM (UL: 75 Degrees C, 300V)
Jacket Material - Wire and Cable
PVC
Total Number of Conductors - Data Cable
4 (2 Pair)
Suggested Voltage Rating - Data Cable
300 V
Shielded
Shielded
Fire Rating - Data Cable
Commercial
Solid / Stranded
Stranded
Package Type - Data Cable
Reel in a Box
Item - Data Cable
Communication Cable
Shielded / Unshielded
Shielded
Package Type
Reel in a Box
Insulation Material
Plastic
Number of Pairs
2
Maximum Operating Temperature
167 Degrees F
Product Type
Communication Cable
Maximum Capacitance
25.0 pf/ft

Description

Communication Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material Plastic, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 2, Product Type Communication Cable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.