Zoro Homepage

Communication Cable, 4 C, Gray, PVC, 100 ft.

  • Mfr # C2404A

  • Zoro # G8382613


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2404A
Zoro #
G8382613
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.3 in
Length
100 ft.
Conductor Size - Data Cable
18 AWG
Conductor Size
18 AWG
Spool Length
100 ft
Nominal Outside Dia.
0.258 in

Details

Item
Communication Cable
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CSA CMG, RoHS Compliant, UL Style 2464, UL Style 2576
Total Number of Conductors - Data Cable
4 (0 Pair)
Package Type - Data Cable
Reel in a Box
Jacket Material - Wire and Cable
PVC
Shielded
Unshielded
Application
Audio Systems, Control Systems, Electronic Circuits
Fire Rating - Data Cable
Commercial
Shielded / Unshielded
Unshielded
Suggested Voltage Rating - Data Cable
300 V
Application - Communication Cable
Audio Systems, Control Systems, Electronic Circuits
NEC Article
NEC Article 800 Type CM (UL: 75 Degrees C)
Solid / Stranded
Stranded
Cable Sub-Category
Multi-Conductor
Item - Data Cable
Communication Cable
Temp. Range
-4 Degrees to 176 Degrees F
Insulation Material
PVC
Package Type
Reel in a Box
Number of Pairs
0
Maximum Capacitance
30.5 pf/ft
Maximum Operating Temperature
176 Degrees F
Product Type
Communication Cable
Minimum Operating Temperature
-4 Degrees F

Description

Communication Cable, Cable Length 100 ft, Fire Rating Plenum, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Electronic Circuits, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.