Zoro Homepage

Communication Cable, 6 C, Gray, PVC, 100 ft.

  • Mfr # C0763A

  • Zoro # G8309567


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Riser
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0763A
Zoro #
G8309567
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Length
100 ft.
Conductor Size - Data Cable
22 AWG
Nominal Outside Dia.
0.219 in
Conductor Size
22 AWG
Spool Length
100 ft

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
6
Solid/Stranded
Stranded
Shielding Material
Aluminum/Mylar
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMR
Standards
RoHS Compliant, UL ART 800 RISER
Jacket Material - Wire and Cable
PVC
Cable Sub-Category
Multi-Conductor
Item - Data Cable
Communication Cable
Suggested Voltage Rating - Data Cable
300 V
Shielded
Shielded
Package Type - Data Cable
Reel in a Box
Application - Communication Cable
Computer Systems, Control Systems, Instrumentation Systems
Fire Rating - Data Cable
Riser
Shielded / Unshielded
Shielded
Total Number of Conductors - Data Cable
6 (0 Pair)
Application
Computer Systems, Control Systems, Communications
NEC Article
NEC Article 800 Type CMR 20 or 22 AWG (UL: 75 Degrees C)
Temp. Range
-4 Degrees to 176 Degrees F
Solid / Stranded
Stranded
Package Type
Reel in a Box
Insulation Material
PVC
Maximum Capacitance
34.0 pf/ft
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
167 Degrees F
Product Type
Communication Cable
Number of Pairs
0

Description

Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMR, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.