Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communication Cable, 6 C, Gray, PVC, 100 ft.

  • Mfr # C6040A

  • Zoro # G7952043


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Plenum
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6040A
Zoro #
G7952043
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.3 in
Nominal Outside Dia.
0.292 in
Conductor Size
22 AWG
Length
100 ft.
Spool Length
100 ft
Conductor Size - Data Cable
22 AWG

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Plenum
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
6
Solid/Stranded
Stranded
Shielding Material
Foil
Maximum Voltage Rating
30 V
NEC Article and Type
725 CL2
Standards
CSA CMH, RoHS Compliant, UL Style 2919
Item - Data Cable
Communication Cable
Package Type - Data Cable
Reel in a Box
Cable Sub-Category
Multi-Paired
Total Number of Conductors - Data Cable
6 (3 Pair)
Application
Computer Systems, Control Systems, Instrumentation Systems
Temp. Range
-4 Degrees to 176 Degrees F
Solid / Stranded
Stranded
NEC Article
NEC Article 800 Type CM (UL: 75 Degrees C)
Jacket Material - Wire and Cable
PVC
Shielded
Shielded
Shielded / Unshielded
Shielded
Suggested Voltage Rating - Data Cable
300 V
Fire Rating - Data Cable
Commercial
Application - Communication Cable
Computer Systems, Control Systems, Instrumentation Systems
Package Type
Reel in a Box
Insulation Material
PE
Number of Pairs
3
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable
Maximum Capacitance
24.4 pf/ft
Maximum Operating Temperature
140 Degrees F

Description

Communication Cable, Cable Length 100 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Instrumentation Systems, Maximum Voltage Rating 30 V, NEC Article and Type 725 CL2, Number of Pairs 3, Product Type Communication Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.