Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communication Cable, 8 C, Gray, PVC, 100 ft.

  • Mfr # C0562A

  • Zoro # G8176244


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0562A
Zoro #
G8176244
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.4 in
Spool Length
100 ft
Length
100 ft.
Conductor Size - Data Cable
18 AWG
Nominal Outside Dia.
0.44 in
Conductor Size
18 AWG

Details

Item
Communication Cable
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
8
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil, 65% Tinned Copper Braid
Maximum Voltage Rating
300 V
NEC Article and Type
725 PLTC, 800 CM
Standards
CSA CMG, NEC Type PLTC/CM, UL 2464
Temp. Range
-4 Degrees to 221 Degrees F
Solid / Stranded
Stranded
Item - Data Cable
Communication Cable
Application
Alarm Systems, Computer Systems, Audio Systems, Control Systems, Communications
Fire Rating - Data Cable
Commercial
Total Number of Conductors - Data Cable
8 (4 Pair)
Shielded
Shielded
Suggested Voltage Rating - Data Cable
300 V
Shielded / Unshielded
Shielded
NEC Article
NEC Article 725 Power-Limited Tray Cable (UL: 105 Degrees C or 60 Degrees C, 300V), NEC Article 800 Communications Cable (UL: 105 Degrees C or 60 Degrees C, 300V)
Jacket Material - Wire and Cable
PVC
Package Type - Data Cable
Reel in a Box
Cable Sub-Category
Multi-Paired
Application - Communication Cable
Alarm Systems, Audio Systems, Computer Systems, Control Systems
Insulation Material
PVC
Package Type
Reel in a Box
Number of Pairs
4
Product Type
Communication Cable
Maximum Capacitance
33.5 pf/ft
Resistance Properties
UV Resistant
Power Limited
Power Limited
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

Communication Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, 65 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 8, Outside Diameter 0.4 in, Package Type Reel in a Box, Application Alarm Systems, Computer Systems, Audio Systems, Control Systems, Communications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.