Zoro Homepage

Communication Cable, 9 C, Gray, PVC, 100 ft.

  • Mfr # C0755A

  • Zoro # G7997507


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
7
Conductor Gauge
24 AWG
Fire Rating
Riser
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0755A
Zoro #
G7997507
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Length
100 ft.
Conductor Size - Data Cable
24 AWG
Spool Length
100 ft
Conductor Size
24 AWG
Nominal Outside Dia.
0.228 in

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
24 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
9
Solid/Stranded
Stranded
Shielding Material
Aluminum/Mylar
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMR
Standards
RoHS Compliant, UL ART 800 RISER
Suggested Voltage Rating - Data Cable
300 V
NEC Article
NEC Article 800 Type CMR (UL: 75 Degrees C)
Shielded
Shielded
Total Number of Conductors - Data Cable
9 (0 Pair)
Temp. Range
-4 Degrees to 176 Degrees F
Item - Data Cable
Communication Cable
Application
Computer Systems, Control Systems, Communications
Application - Communication Cable
Computer Systems, Control Systems, Instrumentation Systems
Shielded / Unshielded
Shielded
Jacket Material - Wire and Cable
PVC
Solid / Stranded
Stranded
Fire Rating - Data Cable
Riser
Package Type - Data Cable
Reel in a Box
Package Type
Reel in a Box
Insulation Material
PVC
Number of Pairs
0
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Maximum Capacitance
30.0 pf/ft
Product Type
Communication Cable

Description

Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 9, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMR, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.