Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communication Cable, 9 C, Gray, PVC, 100 ft.

  • Mfr # C2422A

  • Zoro # G7986413


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2422A
Zoro #
G7986413
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.4 in
Spool Length
100 ft
Conductor Size - Data Cable
18 AWG
Length
100 ft.
Conductor Size
18 AWG
Nominal Outside Dia.
0.358 in

Details

Item
Communication Cable
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
9
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CSA CMG, RoHS Compliant, UL Style 2464, UL Style 2576
Application
Audio Systems, Control Systems, Electronic Circuits
Cable Sub-Category
Multi-Conductor
Shielded / Unshielded
Unshielded
Total Number of Conductors - Data Cable
9 (0 Pair)
Jacket Material - Wire and Cable
PVC
NEC Article
NEC Article 800 Type CM (UL: 75 Degrees C)
Suggested Voltage Rating - Data Cable
300 V
Package Type - Data Cable
Reel in a Box
Solid / Stranded
Stranded
Fire Rating - Data Cable
Commercial
Shielded
Unshielded
Item - Data Cable
Communication Cable
Temp. Range
-4 Degrees to 176 Degrees F
Application - Communication Cable
Audio Systems, Control Systems, Electronic Circuits
Insulation Material
PVC
Color Code
Gray (Slate)
Package Type
Reel in a Box
Maximum Capacitance
30.5 pf/ft
Number of Pairs
0
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable
Screen/Shield
No
NEC Rating
UL LISTED ART 800
Spec Nbr Ul Style
UL STYLE, 2464
Temperature Rating
80 Degrees Centigrade
Conductor Type
Stranded Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Voltage Rating
300 Volts AC
Material
Tinned Copper
Conductor Count
9 Conductors
Plenum
General Purpose

Description

Communication Cable, Cable Length 100 ft, Fire Rating Plenum, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 9, Outside Diameter 0.4 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Electronic Circuits, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.