Communication Cable, Orange
Mfr # C2119A.24.04
Zoro # G410934626
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Cable Length
2,500 ft
Standards
AWM, CSA TEW, MTW, NEC, NMTBA, RoHS Compliant, UL Listed
Jacket Color
Orange
NEC Article and Type
AWM
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2119A.24.04
Zoro #
G410934626
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
2,500 ft
Outside Diameter
0.1 in
Details
Item
LAN Cable
Standards
AWM, CSA TEW, MTW, NEC, NMTBA, RoHS Compliant, UL Listed
Jacket Color
Orange
NEC Article and Type
AWM
Shielded
Unshielded
Jacket Material
PVC
Package Type
Spool
Insulation Material
PVC
Maximum Voltage Rating
600 V
Solid/Stranded
Solid
Fire Rating
Appliance Wiring Material
Conductor Gauge
18 AWG
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-22 Degrees F
Number of Conductors
1
Application
Instrumentation Systems
Product Type
Continuous Flexing Appliance Wiring Communication Cable
Description
LAN Cable, Cable Length 2,500 ft, Fire Rating Appliance Wiring Material, Number of Strands Not Applicable, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Orange, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 1, Outside Diameter 0.1 in, Package Type Spool, Application Instrumentation Systems, Maximum Voltage Rating 600 V, NEC Article and Type AWM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.