Zoro Homepage

Computer Cable, Shielded, 24/2, 1000 Ft.

  • Mfr # C0740A.41.10

  • Zoro # G5796585


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
32
Conductor Gauge
24 AWG
Fire Rating
Riser
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0740A.41.10
Zoro #
G5796585
UPC #
079407388479
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size - Data Cable
24 AWG
Length
1000 ft.
Conductor Size
24 AWG
Spool Length
1,000 ft
Nominal Outside Dia.
0.157 in

Details

Item
Power Limited and Communication Cable
Number of Strands
32
Conductor Gauge
24 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMR
Standards
CE 2006/95/EC, CSA CMG, UL 70,000 BTU Vertical Tray Flame Test, CSA CMG Flame Test, RoHS Compliant, UL Style 2464
Suggested Voltage Rating - Data Cable
300 V
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Riser
Insulation Material
S-R PVC
Application - Communication Cable
Computer Systems, Control Systems
Cable Sub-Category
Fire Alarm/Life Safety/Security
Application
Computer Systems, Control Systems, Communications
Shielded / Unshielded
Shielded
Shielded
Shielded
Total Number of Conductors - Data Cable
2 (0 Pair)
Solid / Stranded
Stranded
Package Type - Data Cable
Reel in a Box
NEC Article
800
Temp. Range
-4 Degrees to 176 Degrees F
Item - Data Cable
Communication Cable
Package Type
Reel in a Box
Number of Pairs
0
Power Limited
Power Limited
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 32, Conductor Gauge 24 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.