Zoro Homepage

SOOW, Portable Cord, 10 AWG, Indoor/Outdoor, Black, Carolprene, 250 ft

  • Mfr # 02727.35.01

  • Zoro # G3554813


product price: $686.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Trade Designation
SOOW
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
Carolprene
Location
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02727.35.01
Zoro #
G3554813
UPC #
079407305292
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
10 AWG

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Packaging
Spool
Number of Ground Conductors
0
Number of Strands
104
Ampacity at Maximum Temperature
25 A
Conductor Insulation Color
Black, Green, Red, White
Series
Carolprene

Description

Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.