Portable Cord, SOOW, 10 AWG, 4 C, Yellow, Super Vu-Tron, Stranded, 600V, Indoor/Outdoor, 1000 ft (Discontinued)
- Mfr # 02646.41T.05
- Zoro # G3555157
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02646.41T.05
Zoro #
G3555157
UPC #
079407305391
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Length
1000 ft
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Super Vu-Tron
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
Cord,10/4 SOOW-VUTR SUP Yllw 1000ftRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.