Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord, 14/3 SJOOW 300V-Black- 500 RL

  • Mfr # 01360.38.01

  • Zoro # G3553763


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
41
Jacket Color
Black
Jacket Material
EPDM
Number of Conductors
3
Standards
CSA C22.2 No.49, CSA Flexible Cord, MSHA, RoHS, UL 62, UL Flexible Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01360.38.01
Zoro #
G3553763
UPC #
079407304059
Country of Origin
United States

Dimensions

Conductor Size
14 AWG
Overall Length
500 ft

Details

Item
Portable Cord
Number of Strands
41
Jacket Color
Black
Jacket Material
EPDM
Number of Conductors
3
Standards
CSA C22.2 No.49, CSA Flexible Cord, MSHA, RoHS, UL 62, UL Flexible Cord
Voltage
300 V
Conductor Material
Copper
Trade Designation
SJOOW
Series
Carolprene
Conductor Insulation Material
EPDM
Conductor Design
Stranded
Number of Ground Conductors
0
Ampacity at Maximum Temperature
18 A
Conductor Insulation Color
Black, Green, White
Packaging
Spool

Description

Portable Cord, Number of Conductors 3, Trade Designation SJOOW, Jacket Material EPDM, Jacket Color Black, Voltage 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.