Zoro Homepage

Cord, 16/5 SOOW VUTR 600V-Yllw-250 RL

  • Mfr # 02621.35.05

  • Zoro # G3554673


product price: $571.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Number of Strands
65
Jacket Color
Yellow
Jacket Material
EPDM
Number of Conductors
5
Standards
CSA Flexible Cord, MSHA, OSHA, RoHS, UL Flexible Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02621.35.05
Zoro #
G3554673
UPC #
079407304387
Country of Origin
United States

Dimensions

Conductor Size
16 AWG
Overall Length
250 ft

Details

Item
Portable Cord
Number of Strands
65
Jacket Color
Yellow
Jacket Material
EPDM
Number of Conductors
5
Standards
CSA Flexible Cord, MSHA, OSHA, RoHS, UL Flexible Cord
Voltage
600 V
Conductor Material
Copper
Trade Designation
SJOOW, SOOW
Conductor Design
Stranded
Number of Ground Conductors
0
Series
Super Vu-Tron
Ampacity at Maximum Temperature
8 A
Packaging
Spool
Conductor Insulation Color
Black, Green/Yellow, Orange, Red, White

Description

Portable Cord, Number of Conductors 5, Trade Designation SJOOW, SOOW, Jacket Material EPDM, Jacket Color Yellow, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.