Zoro Homepage

Cord, 16/6 SOOW 600V-Blk-250 RL

  • Mfr # 09606.35.01

  • Zoro # G3555583


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
26
Jacket Color
Black
Jacket Material
EPDM
Number of Conductors
6
Standards
MSHA, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09606.35.01
Zoro #
G3555583
UPC #
079407273782
Country of Origin
United States

Dimensions

Conductor Size
16 AWG

Details

Item
Portable Cord
Number of Strands
26
Jacket Color
Black
Jacket Material
EPDM
Number of Conductors
6
Standards
MSHA, OSHA
Voltage
600 V
Conductor Material
Copper
Trade Designation
SOOW
Conductor Insulation Color
Black, Blue, Green, Orange, Red, White
Packaging
Reel
Number of Ground Conductors
0
Conductor Design
Stranded

Description

Portable Cord, Number of Conductors 6, Trade Designation SOOW, Jacket Material EPDM, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.