Zoro Homepage

Cord, 18/2 SOOW 600V-Blk-1000ft RL

  • Mfr # 02763.41.01

  • Zoro # G3554929


product price: $723.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Number of Strands
16
Jacket Color
Black
Number of Conductors
2
Standards
MSHA, OSHA, RoHS
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02763.41.01
Zoro #
G3554929
UPC #
079407302963
Country of Origin
United States

Dimensions

Conductor Size
18 AWG
Overall Length
1,000 ft

Details

Item
Portable Cord
Number of Strands
16
Jacket Color
Black
Number of Conductors
2
Standards
MSHA, OSHA, RoHS
Voltage
600 V
Conductor Material
Copper
Trade Designation
SOOW
Series
Carolprene
Conductor Design
Stranded
Number of Ground Conductors
0
Packaging
Spool
Conductor Insulation Color
Black, White
Ampacity at Maximum Temperature
10 A

Description

Portable Cord, Number of Conductors 2, Trade Designation SOOW, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.