Portable Cord, SEOOW, 18 AWG, 3 C, Black, Thermoplastic Elastomer, Stranded, 600V, Indoor, 250 ft (Discontinued)
- Mfr # 89053.35.01
- Zoro # G3556003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89053.35.01
Zoro #
G3556003
UPC #
079407294251
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
250 ft
Details
Item
Portable Cord
Trade Designation
SEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Thermoplastic Elastomer
Jacket Color
Black
Location
Indoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
Cord,18/3 SEOOW 105C Blk 250ft RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.